Learn More
Thermo Scientific™ 0.1% Peptone Water (Bottled)
Perform sterility testing of pharmaceutical products with rinsing and diluting fluid in convenient ready prepared bottles.
Brand: Thermo Scientific™ BO0833M
453.95 DKK valid until 2024-12-31
Use promo code "23894" to get your promotional price.
Description
Perform sterility testing of pharmaceutical products with Thermo Scientific™ Oxoid™ 0.1% Peptone Water. The diluting and rinsing fluid contains peptone at low concentrations to provide nutrients for survival of microorganisms.
Use 0.1% Peptone Water in qualitative procedures as a diluting and rising fluid for sterility testing
Not all products are available for sale in all territories. Please inquire.
Remel™ and Oxoid™ products are now part of the Thermo Scientific brand
Specifications
Colorless, clear | |
0.1% Peptone Water (Bottle) | |
United Kingdom | |
100.0g + 1.5g | |
10/Pk. |
2 to 25°C | |
Din Bottles | |
Microbiology Media | |
Ten DIN bottles with wide septum, injectable closures in a correx box |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.