Learn More
1,2-Dichloroethane, 99.8%, for HPLC, Thermo Scientific Chemicals
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications
Specifications
Melting Point | -35.0°C |
Absorbance | 0.005 max. at 260nm, 0.005 max. at 270nm, 0.01 max. at 300nm, 0.01 max. at 400nm, 0.05 max. at 250nm, 0.15 max. at 240nm, 1 max. at 230nm |
Color | White |
Acidity | 0.0001 meq/g max. |
Alkalinity | 0.0001 meq/g max. |
Density | 1.2500g/mL |
Boiling Point | 81.0°C to 85.0°C |
Quantity | 2.5 L |
Flash Point | 13°C |
Packaging | Glass Bottle |
Show More |
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
1915012 | Certificate of Analysis | 27/01/2025 | 433580025,433580010 |
2169215 | Certificate of Analysis | 27/01/2025 | 433580025,433580010 |
A0459097 | Certificate of Analysis | 16/01/2024 | 433580025,433580010 |
A0449986 | Certificate of Analysis | 03/02/2023 | 433580025,433580010 |
A0406812 | Certificate of Analysis | 13/12/2022 | 433580025,433580010 |
Special Offers
-
Multiple Manufacturers
Chromatography and Chemicals Promotion
Explore our new promotion and get up to 70% off some of our most popular products.Promo Code: 24127Expires: 2025-05-31
New Offer Save Up to 70%
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.