missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 1 mL, Model 1001 TLL SYR, Instrument Syringe

The BFP syringe manufactured by Hamilton Company is intended for scientific research and laboratory use only and is not intended for human in vivo use.

Brand:  Hamilton™ 9880-35

Product Code. 11520062

  • 1085.00 DKK / Each

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Description

Description

Specification Sheet

  • Volume – 1 mL
  • Syringe Type – Gastight
  • Syringe Series – 1000
  • Termination – PTFE Luer Lock (TLL)
  • Needle – Instrument Syringe
  • Gauge – No Needle Included
  • Point Style – No Needle Included
  • Needle Length – No Needle Included
  • Plunger Style – Side Post Mounting (XL)
  • Fluid Path – Borosilicate glass, PTFE
  • Autoclavable – No
  • Gas Sterilizable – Yes
  • Pressure – 200 psig (13.8 bar)
  • Maximum Temperature – 115°C / 239°F
  • Minimum Temperature – 10°C / 50°F
  • Barrel Inner Diameter – 0.181 inches (4.61 mm)
  • Barrel Outer Diameter – 0.355 inches (9.02 mm)
  • Std Needle Dead Volume – N/A
  • Sales Quantity – 1 syringe per pack
Specifications

Specifications

Instrument Syringe
1 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Hamilton™ 1 mL, Model 1001 TLL SYR, Instrument Syringe >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.