Learn More
Anritsu™ 100mm Pipe Silicone Cable Surface Probe
Designed to measure the temperatures of stationary surfaces. Anritsu™ 100mm Pipe Silicone Cable Surface Probes have multiple configurations to meet specific application needs.
Brand: Anritsu™ A323K011TC1ANP
1460.47 DKK valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
- Head diameter: 12mm
- Guard materials provide appropriate thermal resistance
- Type K thermocouple
- Standard grip for handheld measurement
- Durability rank A; more than 75,000 contacts
- Class 2 tolerances in accordance with JIS C1602-1995
Specifications
Standard grip; miniature plug | |
0°C to 400°C | |
12 mm | |
1.5 sec. |
Polyamide | |
Surface Probe (90° angle) | |
1 m | |
Tolerance: ±2.5°C (at 100°C surface) |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.