missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products 1073B Tyvek™/HDPE Autoclave Stopper Bag with SI Dot
1073B Tyvek™/HDPE Autoclave Stopper Bag for Steam Sterilization. Medical Grade DuPont Tyvek™ and HDPE film materials yields superior seal strength for stoppers, seals and heavy equipment parts.
17235.00 DKK - 20565.00 DKK
Specifications
Product Type | Autoclave Bag |
---|---|
Autoclavable | Autoclavable |
Certifications/Compliance | Certificate of Conformance (COC) |
Closure Type | Heat Seal |
Color | White |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
17811721
|
Keystone Cleanroom Products
|
12 x 12 in. |
17235.00 DKK
Pack of 500 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17821721
|
Keystone Cleanroom Products
|
14 x 14 in. |
20565.00 DKK
Pack of 500 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Designed for the Steam Sterilization of Pharmaceutical Production Equipment and Components (Stoppers and Caps)
- 1073B Tyvek™ Side Permits Steam Penetration During Sterilization
- Semi-Transpartent HDPE Film Side
- Impact Resistance
- Consistently Strong, Double Welded Factory Seals
- Exceptional Microbial Barrier
- Resists Tearing and Punctures From Sharp and Heavy Machine Parts
- Manufactured and Packaged in ISO 6 Cleanroom
- Certificates of Conformance Sent With All Shipments
Specifications
Autoclave Bag | |
Certificate of Conformance (COC) | |
White | |
Steam Sterilization | |
Steam Indicator Dot | |
Non-sterile | |
Steam | |
<125°C |
Autoclavable | |
Heat Seal | |
Single-use | |
Pharmaceutical Equipment | |
Tyvek | |
500 Pk. | |
<250°F |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title