missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Agencinox™ 18/10 Stainless Steel High Evaporating Dish
Use these dishes for general evaporation applications. Agencinox™ 18/10 Stainless Steel High Evaporating Dishes are ideal for use in medical environments.
Brand: Agencinox™ 1070
This item is not returnable.
View return policy
Description
- High form evaporating dish
- Stainless steel construction
- Available in a variety of sizes
Specifications
Flat | |
Stainless Steel | |
Evaporating Dish | |
35 mm |
125 mL | |
Round | |
Evaporating Application | |
70 mm |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Agencinox™ 18/10 Stainless Steel High Evaporating Dish > Capacity: 125mL
Spot an opportunity for improvement?Share a Content Correction