missing translation for 'onlineSavingsMsg'
Learn More
Learn More
2-Propanol, LC-MS Grade, Scharlab
Click to view available options
Quantity:
1 L
2.5 L
Description
LC-MS is a powerful technique combining separation by HPLC with the structural information obtained by MS. Its application is widespread in the scientific and pharmaceutical fields as well as in biotechnology and pesticide residue analysis.
- Designed with particularly low content (<100 ppb) of alkaline metals, especially K and Na
- Microfiltered through a 0.22μm filter to eliminate any solid particles
- Quality of the eluents is ensured by means of suitability tests for LC-MS
- To improve ion generation, the addition of a volatile organic acid to the mobile phase is recommended
Specifications
Specifications
Melting Point | -89.5°C |
Absorbance | 0.699 AU at 210nm, 0.301 AU at 215nm, 0.046 AU at 240nm |
Color | Colorless |
Acidity | Max. 0.0001meq/g |
Density | 0.78g/cm3 |
Boiling Point | 82.4°C |
Quantity | 1 L |
Flash Point | 12°C |
Identification | Passes test |
Ignition Point | 425°C |
Show More |
Safety and Handling
Product Identifier
- 2-Propanol, LC-MS
- Danger
- Flammable liquid Category 2
- Serious eye damage/eye irritation Category 2
- Specific target organ toxicity Category 3
- H225-Highly flammable liquid and vapour.
- H319-Causes serious eye irritation.
- H336-May cause drowsiness or dizziness.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P241-Use explosion-proof electrical/ventilating/lighting/ equipment.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P405-Store locked up.
- P501-Dispose of contents/container to .
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction