Learn More
Fisherbrand™ 20mm PP Screw Seal, White, Closed top, 20-400 thread, Assembled septum
Polypropylene caps are chemically inert and suitable for most chromatography applications.
Brand: Fisherbrand™ 20 15 1803
Description
- 20mm
- Combination Seal
- PP
- Screw Cap
- White
- Closed top
- 20-400 thread
- Pre-assembled caps and septa are convenient and minimize contamination from handling

Specifications
Natural Rubber/TEF | |
20 mm | |
Storage | |
1.3 mm | |
20-400 |
Red-Orange, Transparent, White | |
Polypropylene | |
100 | |
Screw Cap |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.