missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TPP Techno Plastic Products AG 3-B TubeSpin™ Bioreactor
3-B TubeSpin™ Bioreactor, conical, triple bagged
1820.00 DKK - 2655.00 DKK
Specifications
Material | Polypropylene |
---|---|
Disposable | Single-use |
Tubing Material | Polypropylene |
Product Type | Conical, Triple-bagged |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
17215296
|
TPP Techno Plastic Products AG
387050 |
1 to 50 mL, recom 35 mL |
1820.00 DKK
Pack of 50 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17225296
|
TPP Techno Plastic Products AG
387600 |
1 to 600 mL, recom 400 max |
2655.00 DKK
Pack of 10 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- The triple bagged packaging (3-B) solution from TPP meets the increasingly more stringent clean room requirements.
- The 3-B products provide noticeably more safety in grade clean aseptic room productions. With the standard packaging, contamination adhering to the outside of the bag could be unintentionally carried into cleanroom areas.
- The 3-B packaging system prevents contamination from reaching highly sensitive production areas, thus significantly increasing safety for handling substances in a sterile environment.
- All advantages of the standard product
- Ideal for use in dedicated areas where the sterile transfer of product is essential
- Each product is triple-wrapped in three peel-open bags
- Each bag is marked with a security number: 3 – outer, 2 – middle, 1 – inner bag - the subsequent numbering helps to → show status of packaging
- Innermost bag 1 is labeled with the product data: product number and description, lot number and EXP.
- The safety-open-style peel-open bags are increasing sized, so that during handling of one bag the next inner bag is not accidentally broken rendering it contaminated
Specifications
Polypropylene | |
Single-use | |
Polypropylene | |
Conical, Triple-bagged |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
TPP Techno Plastic Products AG 3-B TubeSpin™ Bioreactor