Learn More
Sartorius 3 Branch Microsart™ Manifolds
Filtration stand designed to adapt to a variety of different needs.
Brand: Sartorius 168M3-MS
19044.63 DKK valid until 2025-12-31
Use promo code "25339" to get your promotional price.
29283.75 DKK valid until 2025-07-13
Use promo code "24135" to get your promotional price.
Description
Filtration stand designed to adapt to a variety of different needs.
- 100% stainless steel for minimized cleaning effort
- Full autoclavability without disassembly
- Sterile venting in critical applications
- Reduced risk of secondary contamination
- Quick connection adapters for fast connection of tubing and fast interconnection of 2 manifolds
- Low working height for ergonomic working in laminar flow
- Accurately detects and quantifies microorganisms in liquid samples
- Method of choice for liquid testing
- Provides reliable and reproducible results

Specifications
Reusable | |
Microsart™ Funnels and Microsart™ @Filter | |
Non-sterile | |
Microsart Manifold | |
474 mm | |
120 mm |
Manifold | |
Stainless Steel | |
1 | |
100 to 250 mL | |
98 mm |
Product Suggestions
Customers who viewed this item also viewed.
Videos
-
Sartorius Microsart Manifold Adaptable To Your Needs NKS Beer
Special Offers
-
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
New Offer Save Up to 85%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.