missing translation for 'onlineSavingsMsg'
Learn More

Heidolph instruments 5° Angle Platform Shakers

Features a tilt angle of 5° for soft and gentle movements.

Brand:  Heidolph instruments 543-32205-00

 View more versions of this product

Product Code. 10707451

  • 14205.00 DKK / Each
Estimated Shipment: 10-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • The Duomax 1030 is a medium-sized model and accepts load capacities of 5 kg
  • Features a tilt angle of 5° for soft and gentle movements 
  • Use this model for any vessel - culture plates, media bottles, Erlenmeyer flasks - there is no limit
  • Set and continuously adjust the variable speed on the analog control knob from 2 to 50 rpm - ideal for cell culture plates
  • This model is suitable for the modular incubator system and is recommended for applications which require variable temperature control up to 65 °C
Specifications

Specifications

2 to 50 rpm
230/240 V
EN 60529
375 mm
185 mm
Electronic
80%
1 to 120 min.
5 kg
230/240 V, 50/60 Hz
0°C to 50°C
50/60 Hz
375 x 320 x 185 mm
320 mm
Duomax 1030
Non-skid Rubber mat
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.