missing translation for 'onlineSavingsMsg'
Learn More
Grathwol Plastic, Jerry Can (Height: 242 mm) Product Code.: 12357647

Grathwol Plastic, Jerry Can (Height: 242 mm)

Product Code. 12357647
5L Jerrycan
Encompass
Click to view available options
:
5L Jerrycan
This item is not returnable. View return policy

Product Code. 12357647

Brand: Grathwol 512987010

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Capacity Metric: 5 L

  • Used for storing liquids

Specifications

Capacity (English) 1.3 gal.
Capacity (Metric) 5 L
Depth (Metric) 190 mm
Diameter (Metric) Inner Neck 43 mm
Height (Metric) With Closure 242 mm
Material Plastic
Product Type Jerry Can
Width (Metric) 168 mm
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title
Grathwol Plastic, Jerry Can (Height: 242 mm)

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.