Learn More
Sartorius 6 Branch Microsart™ Manifolds
Filtration stand designed to adapt to a variety of different needs.
Brand: Sartorius 168M6-BS250
45747.25 DKK valid until 2025-07-13
Use promo code "24135" to get your promotional price.
Description
- 100% stainless steel for minimized cleaning effort
- Full autoclavability without disassembly
- Sterile venting in critical applications
- Reduced risk of secondary contamination
- Quick connection adapters for fast connection of tubing and fast interconnection of 2 manifolds
- Low working height for ergonomic working in laminar flow
- Accurately detects and quantifies microorganisms in liquid samples
- Method of choice for liquid testing
- Provides reliable and reproducible results

Specifications
Reusable | |
Biosart 250 Funnel | |
Non-sterile | |
Biosart 250 Manifold | |
924 mm | |
120 mm |
Manifold | |
Stainless Steel | |
1 | |
250 mL | |
98 mm |
Videos
-
Sartorius Microsart Manifold Adaptable To Your Needs NKS Beer
Special Offers
-
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
Days
89Hours
4Minutes
4Seconds
21New Offer Save Up to 85%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.