missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Access Port with Silicone Plug for Series CB, CBF
BINDER™ Access Port with silicone plug is an option for use with CO2 incubators CB and CBF
4255.00 DKK
Specifications
For Use With (Equipment) | BINDER Series CB and CBF |
---|---|
Material | Silicone |
Type | Access Port |
Includes | Silicone plug |
Diameter (English) | 1.2 in. |
Product Code | Brand | Features | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Features | Price | Quantity & Availability | ||||||
17333683
|
BINDER™
8612-0025 |
Back Position |
4255.00 DKK
Each |
Estimated Shipment: 11-07-2025
Log in to see stock. |
||||||
17343683
|
BINDER™
8612-0026 |
Left Position |
4255.00 DKK
Each |
Estimated Shipment: 20-06-2025
Log in to see stock. |
||||||
17353683
|
BINDER™
8612-0027 |
Right Position |
4255.00 DKK
Each |
Estimated Shipment: 19-08-2025
Log in to see stock. |
||||||
Description
- Access Port
- With Silicone Plug
- For use with Constant Climate Chambers KBF-S and KBF-S ECO
Specifications
BINDER Series CB and CBF | |
Access Port | |
1.2 in. |
Silicone | |
Silicone plug | |
30 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BINDER™ Access Port with Silicone Plug for Series CB, CBF