Learn More
Thermo Scientific Chemicals Alginic acid
Shop All Thermo Scientific Chemicals ProductsDescription
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications
Specifications
Melting Point | >300°C |
Color | Beige to White |
Ignition Residue | 4% max. |
Loss on Drying | 15% max. (2 g, 105°C, 4 hrs) |
Infrared Spectrum | Authentic |
Packaging | Plastic bottle |
Quantity | 500 g |
Merck Index | 15,235 |
Solubility Information | Solubility in water: insoluble. Other solubilities: slightly soluble in hot water;,insoluble in organic solvents;,dissolves slowly in solutions of sodium carbonate,,sodium hydroxide and trisodium phosphate |
Percent Purity | 19 to 25% (carboxyl groups) (on dried substance) |
Show More |
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Product Code |
---|---|---|---|
A0472133 | Certificate of Analysis | 17/05/2025 | 270585000,270580025,270581000 |
A0464454 | Certificate of Analysis | 26/07/2024 | 270585000,270580025,270581000 |
A0463005 | Certificate of Analysis | 31/05/2024 | 270585000,270580025,270581000 |
A0461152 | Certificate of Analysis | 26/03/2024 | 270585000,270580025,270581000 |
A0455466 | Certificate of Analysis | 25/08/2023 | 270585000,270580025,270581000 |
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.