missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ AlphaTec™ 58-270 Series Nitrile Immersion Gloves
Shop All Ansell Products
Click to view available options
Size:
6
7
8
9
10
11
Description
- Thin, double-wall nitrile shell with 15-gauge seamless nylon liner
- Lightweight and comfortable
- Retains minimal heat, reducing perspiration
- Liquid-proof
- Safety cuff shape prevents snagging and itching

Specifications
Specifications
Back Material | Nitrile |
Cuff Material | Nitrile |
Color | Gray |
Product Type | Immersion Gloves |
Size | 9 |
Glove Cuff Color | Green |
Glove Cuff Style | Gauntlet |
Liner Material | Nylon |
Quantity | 12 Pairs |
Resistant To | Chemical resistance |
Show More |
Special Offers
-
Multiple Manufacturers
Gear Up for Safety
Save up to 60% on gloves, apparel, and morePromo Code: 24131Expires: 2025-06-08
New Offer Shop Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell™ AlphaTec™ 58-270 Series Nitrile Immersion Gloves >
Spot an opportunity for improvement?Share a Content Correction