missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SPEX™ Alumina Ceramic Ball
SPEX™ Alumina Ceramic Ball is a replacement ball for use with 8003 Alumina Ceramic Grinding Vial Set.
Brand: SPEX™ 8003A
This item is not returnable.
View return policy
Description
- Long-wearing, very abrasion-resistant, and moderate efficiency
- Made of 99.5% pure aluminum oxide
- Typical composition: Major Elements – Al; Minor Elements – Si, Ca, Mg
- Hardness: Mohs 9; Rockwell R45N 83; Knoop 2100
Specifications
12.7 mm | |
8003 Alumica Ceramic Grinding Vial Set | |
Alumina Ceramic |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
SPEX™ Alumina Ceramic Ball > Diameter: 12.7 mm
Spot an opportunity for improvement?Share a Content Correction