missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Amber Boston Round Glass Bottles with White Polypropylene Caps
Click to view available options
Capacity (English):
2 oz.
4 oz.
8 oz.
16 oz.
32 oz.
Capacity (Metric):
60 mL
120 mL
240 mL
480 mL
950 mL
Description
- Ideal for when content integrity and UV protection is important
- Features a narrow screw neck opening, curved shoulders, and a round body
- Glass offers minimal chemical interference with contents
- Ensure integrity for long term storage and offer excellent protection for UV-sensitive contents
- Absorb all wavelengths in the ultraviolet spectrum
- White Polypropylene cap offers good impact strength, thermal resistance and pliability
Specifications
Capacity (Metric) | 950 mL |
Capacity (English) | 32 oz. |
Color | Amber |
Diameter (Metric) Outer Neck | 29 mm |
Diameter (Metric) Inner Neck | 20 mm |
Height (Metric) With Closure | 209 mm |
Material | Glass (Type 3) |
Quantity | 30 |
Closure Color | White |
Neck Finish | 33-400 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'