missing translation for 'onlineSavingsMsg'
Learn More

IKA™ Analytical Batch Mill
GREENER_CHOICE

Grinds hard, brittle, soft and fibrous materials. IKA™ Analytical Batch Mill allows samples to be embrittled directly in the grinding chamber, tough, oily and aqueous samples can also be ground. Available models include the newly redesigned A 10 Basic and the A 11 Basic.

Brand:  IKA™ 0002900000

20662.50 DKK valid until 2025-05-09
Use promo code "24143" to get your promotional price.


 View more versions of this product

Product Code. 10479412

  • 21750.00 DKK / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Grinds hard, brittle, soft and fibrous materials. IKA™ Analytical Batch Mill allows samples to be embrittled directly in the grinding chamber, tough, oily and aqueous samples can also be ground. Available models include the newly redesigned A 10 Basic and the A 11 Basic.

Batch mill for two different grinding procedures. Impact grinding of hard, brittle or non-elastic grinding materials with high grade stainless steel beater. Beater (supplied) can be used for a Mohs hardness up to six. Cutting grinding for pulverising soft, fibrous materials with a cutting blade (must be ordered separately).
  • Moist and gluey materials can be pulverised by adding water
  • Grinding chamber (included with mill) made of ETFE (PTFE, glass fibre reinforced) with stainless steel inlet (A1S1 3/6L), with a useful volume of 80mL
  • Can be used for the embrittlement of grinding materials with liquid nitrogen in the grinding chamber
  • 250mL grinding chamber is available
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Analytical Batch Mill
DIN EN 60529 IP 43
220/230/100/115 V, 50/60 Hz, 160 W
240 mm
Stainless Steel
10 mm
160 W
85 mm
80 mL
85 x 85 x 240 mm
6 Mohs
50/60 Hz
A 11 Basic
220/230 V, 100/115 V
1.5 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
IKA™ Analytical Batch Mill > Capacity: 80mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.