missing translation for 'onlineSavingsMsg'
Learn More

Ansell AlphaTec™ 39-124 Interlock Cotton Lined Nitrile Gloves

Cotton lined, reinforced nitrile gloves provide heavy-duty mechanical and chemical protection for wide variety of work environments.

1000.00 DKK

Specifications

ANSI Abrasion Rating ANSI 4
Certifications/Compliance FDA 21 CFR 177.2600
Certifications/Compliance (Europe) CE 0493, EN 420:2003 + A1:2009, Category III, EN ISO 374
Chlorinated No
Color Green
View More Specs

Products 3
Product Code Brand Size Price Quantity & Availability  
Product Code Brand Size Price Quantity & Availability  
12680882
View Documents
Ansell
39124070
7
1000.00 DKK
12 pairs
View alternative products
Save Up to 
»
Only null left
Estimated Shipment: 19-08-2025
Add to basket
 
12690882
View Documents
Ansell
39124080
8
1000.00 DKK
12 pairs
View alternative products
Save Up to 
»
Only null left
Estimated Shipment: 01-09-2025
Add to basket
 
12610882
View Documents
Ansell
39124100
10
1000.00 DKK
12 pairs
View alternative products
Save Up to 
»
Only null left
Estimated Shipment: 18-09-2025
Add to basket
 
Description

Description

  • Liquid and chemical protection
  • Offers optimum comfort for use with long-lasting tasks
  • Enhanced dexterity for high levels of wet and dry grip

Applications:

  • Adjusting panels parts components
  • Applying finish to materials, products
  • Assembly and disassembly of equipment
  • Equipment repair, maintenance
  • Handling materials with sharp or rough edges
  • Oil, fluids and filter change
  • Production line support and maintenance
Specifications

Specifications

ANSI 4
CE 0493, EN 420:2003 + A1:2009, Category III, EN ISO 374
Green
Yes
EN 388:4111B, EN 388:4111
JKT
Gauntlet
Interlock Knit/Cotton
AlphaTech™ 39-124
35 cm
FDA 21 CFR 177.2600
No
ANSI A1
Nitrile
No
Bacteria, Fungi only
Rough
Lined
14 in.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Ansell AlphaTec™ 39-124 Interlock Cotton Lined Nitrile Gloves

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.