missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Armadillo™ PCR Strip Plate, 96 well, clear, bulk

Thermo Scientific Armadillo 96-well PCR strip plates are the ultimate in high-performance PCR plastics. They combine the rigidity of a polycarbonate frame with thin-walled polypropylene wells to provide superior thermal cycling performance under all conditions without warping.

Brand:  Thermo Scientific™ AB2796150

Product Code. 17344483

  • 6830.00 DKK / Each

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Description

Description

  • Armadillo 96-well PCR strip plate combine the rigidity of a polycarbonate frame, with thin-walled polypropylene wells
  • Plates provide superior thermal cycling performance under all conditions without warping
  • Thermostable polycarbonate semi-skirted frame design for warp-resistance during thermal cycling and enhanced mechanical stability during robotic handling
  • Breakable into 8-tube strips to accommodate variable numbers of samples and minimize waste
  • Optically clear skirt aids in visualization of liquids and improves stacking capabilities in automated handling systems
  • ANSI:SBS footprint ensures complete compatibility with robotic systems for high-throughput applications
  • Thin-walled U-bottom wells for optimal heat transfer and maximum sample recovery
  • Black alpha-numeric lettering for easy well identification
  • Integrated frame and well design for improved heat sealing
  • Compatible with Roche LightCycler™ 480 Real-Time PCR systems
TRUSTED_SUSTAINABILITY
Specifications

Specifications

No Barcode
150 Plates
Clear
Real-Time PCR Systems or Thermal Cycler
Polycarbonate
96
Round Bottom (U-well)
Standard
Yes
Armadillo
PCR Microplate
Semi
0.3 mL
0.2 mL
150 plates
Clear
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Armadillo™ PCR Strip Plate, 96 well, clear, bulk > 96-well

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.