Learn More
Thermo Scientific™ ART Barrier Tips 1000ul individually wrapped
ART Barrier tips guarantee 100% protection from carry over contamination
Brand: Thermo Scientific™ 2079EIW
895.81 DKK valid until 2025-03-30
Use promo code "24134" to get your promotional price.
Description
ART Barrier tips are made of virgin polypropylene and incorporates a liduid scavaging filter to prevent any carry over contamination. Certified free of RNase/DNase, DNA, Pyrogen, Endotoxin, ATP, Bioburden, and PCR inhibitors
> 1000ul individually wrapped
> self sealing barrier
> sterile > tip to fit most pipettes > guaranteed no carry over contamination
Specifications
ART Barrier tip 1000 μL | |
Filtered | |
Natural | |
Not Autoclavable | |
DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free | |
Box | |
500 | |
Single-use | |
Yes | |
Polypropylene |
1000 μL | |
Sterile | |
Clear | |
ISO13485 | |
Gamma | |
Universal Fit | |
500 | |
Universal Fit | |
ART | |
Sterile & PCR Ready |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.