missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class B Glass Automatic Burettes, Lateral Stopcock with PTFE Spindle
Click to view available options
Capacity (Metric):
50 mL
Unit Size:
Each
Description
- Pellet, Schellbach, short line
- Without intermediate stopcock
- With blue graduation
- Acc. to DIN EN ISO 385
Specifications
Specifications
Capacity (Metric) | 50 mL |
Material | Glass |
Graduations | 0.1 mL |
Scale | Blue |
Stopcock | Lateral |
Stopcock Material | PTFE |
Type | Automatic Titrating Buret |
Class | Class B |
Certifications/Compliance | DIN EN ISO 385 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Hirschmann™ Class B Glass Automatic Burettes, Lateral Stopcock with PTFE Spindle >
Spot an opportunity for improvement?Share a Content Correction