missing translation for 'onlineSavingsMsg'
Learn More
Azlon™ Griffin-Style PMP Beakers Product Code.: 15364921
Add to basket

Azlon™ Griffin-Style PMP Beakers

Product Code. 15364921
50 mL
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
400 mL
1000 mL
2000 mL
This item is not returnable. View return policy

Product Code. 15364921

Brand: Azlon BDD318P

Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from PMP for exceptional clarity and good chemical resistance. Autoclavable Azlon™ Griffin-Style PMP Beakers provide an excellent solution for use in microbiology laboratories, tissue culture or environments where sterility is required.

  • Traditional beaker shape 
  • Low form, durable and economical alternative to glass beakers
  • Ideal for general laboratory use
  • PMP material - glass-clear visibilityy and good chemical resistance
  • Autoclavable at 121°C , maximum temperature 150°C 
  • Graduations are clearly printed in indelible red or blue solvent resistant ink
  • Complies with ISO 7056
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Outer 42 mm
Capacity (Metric) 50 mL
Material PMP
Height (Metric) 60 mm
Quantity 12 Pk.
Type Beaker
Autoclavable Autoclavable
Graduated Yes
Certifications/Compliance ISO 7056
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Azlon™ Griffin-Style PMP Beakers >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.