missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Retort
Polyethylene coated metal rod screws into the base.
1785.00 DKK
Specifications
Dimensions (L x W x H) | 171 x 248 x 52 mm (Base), 12.5 x 760 mm (Rod) |
---|---|
Product Type | Retort |
Quantity | 1/Pk. |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
12003374
|
Azlon
SWP014 |
Rod Position: Edge |
1785.00 DKK
Each |
Estimated Shipment: 25-04-2025
Log in to see stock. |
|||||
12093364
|
Azlon
SWP012 |
Rod Position: Centre |
1785.00 DKK
Each |
Estimated Shipment: 12-02-2025
Log in to see stock. |
|||||
Description
Polyethylene coated metal rod screws into the base.
- Weighs 2.5kg ensuring stability
- Corrosion resistant
- Available with the hole in the centre or at the short edge
Specifications
171 x 248 x 52 mm (Base), 12.5 x 760 mm (Rod) | |
Retort | |
1/Pk. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title