missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ Tapered Containers with Snap-On Lid

Product Code. 12086892
Click to view available options
Capacity (Metric):
125 mL
250 mL
400 mL
1000 mL
2000 mL
2500 mL
5000 mL
Diameter (Metric):
70 mm
80 mm
90 mm
140 mm
170 mm
200 mm
Height (Metric):
40 mm
70 mm
90 mm
120 mm
150 mm
210 mm
Includes:
Snap-On Lid
Tight Fitting LDPE Lid
This item is not returnable. View return policy
This item is not returnable. View return policy

Constructed of heavy duty, chemically resistant Polypropylene and autoclavable at 121°C Azlon™ Tapered Containers with Snap-On Lid includes a moulded handle for safe and secure carrying. Squat form provides easy location on shelves, bench top, or while in transit. Moulded graduations add quick, easy volume assessment. Caps on 10 & 20 litre carboys have moulded drill guides to aid installation of feed-lines.

  • Useful lightweight tapered containers with tight-fitting LDPE lids
  • Good chemical resistance
  • Ideal for storage of samples, powders, animal feeds, and more
  • Suitable for food contact applications in accordance with USA regulations 
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 250 mL
For Use With (Application) Storage of Samples, Powders, Animal Feeds
Includes Tight Fitting LDPE Lid
Material HDPE
Quantity 250/PK
Temperature Range (Metric) –20 to 135°C
Weight (Metric) 3.45 kg
Closure Included Yes
Autoclavable Autoclavable
Mouth Wide
Shape Round
Height (Metric) 70 mm
Product Type Storage Container
Closure Material LDPE
Diameter (Metric) 70 mm
Closure Type Snap Lid
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.