missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B-423 Polyester Thermal Transfer Labels
Printable, polyester labels for Thermal Transfer Printers.
Brand: Brady™ 030120
This item is not returnable.
View return policy
Description
- Permanent adhesive
- For smooth surfaces
Specifications
Autoclavable | |
Permanent Acrylic | |
Gloss | |
Thermal Transfer | |
Barcode Labeling, Circuit Board Labeling, Equipment Labeling, General Identification, Inventory Labeling | |
17.8 mm | |
10,000 Labels | |
-70°C to +110°C | |
7.6 mm | |
16.51 mm | |
5.1 mm |
UL, CSA and AGA Approved | |
White | |
Polyester (B-423) | |
Non-sterile | |
BBP™81, BradyPrinter i5100, i7100, PR Plus Series, and IP™ Series Printers, THT 76 mm Core Printers | |
4 | |
Rectangle | |
0.076 mm | |
16.5 mm | |
5.1 mm | |
THT-14-423-10 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brady™ B-423 Polyester Thermal Transfer Labels > Polyester (B-423) Thermal Transfer Labels; Color: White; Height (Metric): 5.1 mm; Labels per Row: 4; Vertical Repeat (Metric): 7.6 mm; Width (Metric): 16.5 mm
Spot an opportunity for improvement?Share a Content Correction