missing translation for 'onlineSavingsMsg'
Learn More

Brady™ B30 Series Dissolvable Paper Labels

Brady™ B30 Series Dissolvable Paper Labels completely dissolve in warm water within 30 seconds, leaving no adhesive residue behind.

1200.00 DKK - 1930.00 DKK

Specifications

Color White
Finish Matte
Material Paper
Print Technology Thermal Transfer
Length (English) 300 ft.
View More Specs

Products 4
Product Code Brand Width (English) Price Quantity & Availability  
Product Code Brand Width (English) Price Quantity & Availability  
17821495
View Documents
Brady™
149268
1.125 in.
1200.00 DKK
1 roll
Estimated Shipment: 29-01-2025
to see stock.
Add to basket
 
17801505
View Documents
Brady™
149269
2.25 in.
1410.00 DKK
1 roll
Estimated Shipment: 29-01-2025
to see stock.
Add to basket
 
17871495
View Documents
Brady™
149270
3 in.
1725.00 DKK
1 roll
Estimated Shipment: 29-01-2025
to see stock.
Add to basket
 
17841495
View Documents
Brady™
149271
4 in.
1930.00 DKK
1 roll
Estimated Shipment: 29-01-2025
to see stock.
Add to basket
 
Description

Description

  • Ideal for use in laboratory settings, asset tracking, or general use
  • Easy to remove, saving time during re-labeling process
  • Environmentally responsible
  • Pressure-sensitive adhesive allows for quick and easy application

Compliance

RoHS directive 2011/65/EU

Specifications

Specifications

White
Paper
300 ft.
Matte
Thermal Transfer
Videos
SDS
Documents

Documents

Product Certifications