missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Barium solution for ICP 10g/L HNO3 matrix, Fisher chemical™
Click to view available options
Quantity:
100 mL
250 mL
500 mL
Packaging:
Bottle
Specifications
Specifications
Concentration | 10±0.2g/L |
Packaging | Bottle |
Quantity | 250 mL |
Analyte or Component Names | Ba |
Solvent or Matrix | HNO3 |
Safety and Handling
Product Identifier
- Single-element Standard Solution for ICP. Barium (Ba) 10000mg/l in HNO3 2%
- Warning
- Acute toxicity Category 4
- H302-Harmful if swallowed.
- H332-Harmful if inhaled.
- EUH210-Safety data sheet available on request.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P264-Wash thoroughly after handling.
- P270-Do not eat, drink or smoke when using this product.
- P271-Use only outdoors or in a well-ventilated area.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P312-Call a POISON CENTER/doctor/if you feel unwell.
- P501-Dispose of contents/container to .
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'