missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ ProCulture Orbital Shaker Platform

Turns a standard magnetic stirrer into an orbital shaking platform saving the expense and space requirements of additional lab equipment.

Brand:  Bel-Art™ F37041-0000

Product Code. 12338059

  • 3438.29 DKK / Each
Estimated Shipment: 10-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Perfect for dishes, flasks, and trays, it is also ideal for Western Blot processing.

  • Shake and mix; rotating orbit diameter of 21.7mm (7/8 in.)
  • Shaker adjustment is controlled by setting the magnetic stirrer to the desired speed
  • Platform protects the operating mechanism from spills
  • Non-skid surface prevents containers from sliding
  • Base incorporates built-in hand holds for lifting and carrying
  • Supports up to 6.8 kg (15 lb.)
  • Dimensions: 8.9 x 8.9 x 2.1 in.
  • Weight: 2.2 lb.

U.S. Patent 5,409,312.

Specifications

Specifications

Orbital Platform Shaker
2.1 in.
8.9 in.
8.9 in.
2.25 lb.
8.9 x 8.9 x 2.1 in. (22.5 x 22.5 x 5.3 cm)
5.3 cm
22.5 cm
22.5 cm
1 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers