missing translation for 'onlineSavingsMsg'
Learn More

Boekel Scientific™ Big S.H.O.T III™ Hybridization Incubator

Temperature Range: Ambient +10°C to 100°C

Brand:  Boekel Scientific™ 230402-2

Product Code. 10213573

  • 36990.00 DKK / Each
Estimated Shipment: 30-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Designed to provide rapid heat-up, temperature stability and efficient mixing for all types of hybridization and incubation applications
  • PID temperature controller for rapid heat up and temperature stability
  • Forced air convention
  • Settable over temperature safety thermostat
  • Programmable digital timer up to 99 hours, 59 minutes
  • Supplied with a standard carousel
  • Carousel speed up to 60rpm in 1rpm increments
  • Reversible door
  • Stackable

Services

Two year warranty

Specifications

Specifications

Ambient +10° to 100°C
Ten 35 x 300mm or Ten 35x 225mm, or Ten 35 x 150mm standard carousels, or Twenty 35 x 100mm bottles
2 Years
W x H: 40 x 45.7 cm
230 V
50/60 Hz
Hybridization Incubator
5 to 60 rpm (Variable)
24.8 x 33.7 x 24.1 cm
44.5 cm
320 w
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Boekel Scientific™ Big S.H.O.T III™ Hybridization Incubator > Big S.H.O.T III™ High Capacity Oven

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.