missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Marienfeld Superior™ Black Microscope Slides with Reaction Wells
Use Marienfeld Superior™ Soda Lime Glass Microscope Slides with carefully ground and polished cavities for research needs in the laboratory.
2758.97 DKK
Specifications
Edges | 90°, Ground |
---|---|
Frosted | Yes |
Material | Soda Lime Glass Type III, Hydrolytic Class |
Precleaned | Yes |
Thickness (Metric) | 1 mm |
Description
- Made of soda lime glass of third hydrolytic class
- In compliance with DIN ISO 8037/1
- Dimensions approx. 76 x 26 mm
- Thickness approx. 1 mm (tolerance ± 0.05 mm)
- With 90° ground edges
- With silky frosted marking area of approx. 20 mm on one side
- Pre-cleaned, ready for use, autoclavable
- 50 pieces in a box, 50 boxes in a carton
Specifications
90°, Ground | |
Soda Lime Glass Type III, Hydrolytic Class | |
1 mm | |
2500 | |
76 mm | |
Black | |
90° | |
5 mm | |
Silky frosted marking area |
Yes | |
Yes | |
Microscope Slide | |
50 | |
26 mm | |
DIN ISO 8037/1 | |
Epoxy resin color mask with reaction wells | |
50 Pieces in Cardboard Box | |
76 x 26 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Marienfeld Superior™ Black Microscope Slides with Reaction Wells