missing translation for 'onlineSavingsMsg'
Learn More
Learn More
WHEATON™ Black Screw Cap
Tubular Dram Vial Caps
Brand: WHEATON™ 110062-231
This item is not returnable.
View return policy
Description
- WHEATON™ tubular dram vials are manufactured from clear 5.1 expansion borosilicate glass and use WHEATON™ black polypropylene caps with foil liner
- Both vials and caps are suitable for storage, display, sample collection and apothecary applications
- The vials have a buttress thread finish and fit with the buttress thread black polypropylene dram vial caps with foil liner and range from 1.75 mL to 28 mL in volume
- Dram vial caps are available in black only and are manufactured from polypropylene and have a foil liner, and provide good barrier properties and resistance to hydrocarbons, oils, ketones and alcohol
- Black polypropylene foil lined dram vial caps are sold separately to match vials sizes and quantity per pack

Specifications
Black | |
Polypropylene | |
Non-sterile | |
231/Pk. | |
Vial |
18 mm | |
No | |
Autoclavable | |
Screw Cap |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
WHEATON™ Black Screw Cap > Black Screw Cap, 231/Pk.
Spot an opportunity for improvement?Share a Content Correction