missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Blaubrand™ Class A Borosilicate Glass Volumetric Flasks with Glass Stopper, with Certificate
Constructed of Borosilicate Glass and complies with DIN EN ISO 1042 standards. DE-M marking on neck provides quick and accurate volume check. Delivered with individual conformity certificate.
429.00 DKK - 1425.00 DKK
Specifications
Calibration | Calibrated To Contain |
---|---|
Certifications/Compliance | DIN EN ISO 1042 |
Closure Material | Glass |
Color | Clear |
Description | DE-M Marking |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
15805552
|
BRAND™
937294 |
25 mL |
429.00 DKK
Each |
Estimated Shipment: 21-07-2025
Log in to see stock. |
||||||
15885542
|
BRAND™
937289 |
100 mL |
446.00 DKK
Each |
Estimated Shipment: 21-07-2025
Log in to see stock. |
||||||
15875542
|
BRAND™
937266 |
5 L |
1425.00 DKK
Each |
Estimated Shipment: 30-06-2025
Log in to see stock. |
||||||
Description
- Class A Volumetric Flask
- Constructed of Borosilicate Glass
- Complies with DIN EN ISO 1042 standards
- Calibrated to contain (TC, In)
- Narrow neck and wide neck options available in a variety of sizes
- DE-M marking provides quick and accurate volume check
- Glass stopper included
- Delivered with individual conformity certificate
Specifications
Calibrated To Contain | |
Glass | |
DE-M Marking | |
Yes |
DIN EN ISO 1042 | |
Clear | |
Borosilicate Glass | |
A |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BRAND™ Blaubrand™ Class A Borosilicate Glass Volumetric Flasks with Glass Stopper, with Certificate