missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ Blue Chemical Resistant Gloves, Model CS710
Prioritize comfort and wearer safety with the CS710 chemical-resistant gloves.
Brand: SHOWA™ CS710-09L
This item is not returnable.
View return policy
Description
- A double-dipped nitrile coating offers robust durability, whilst the seamless liner and natural latex-free composition ensure comfort during long periods of wear.
- Enhanced grip from the foamed nitrile palm coating provides extra grip, even in oily or slippery environments.
Specifications
No | |
57.8 mil | |
Yes | |
57.8 mil | |
9 | |
1.47 mm | |
No | |
AJKLMNOPT | |
Gauntlet |
Blue | |
1.47 mm | |
Nitrile, Polyester | |
1.47 mm | |
57.8 mil | |
EN388:4122A | |
Type A | |
Bacteria, Fungi only | |
Lined |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
SHOWA™ Blue Chemical Resistant Gloves, Model CS710 > Size: 9
Spot an opportunity for improvement?Share a Content Correction