missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Polypropylene Hose Nozzle for Buerkle™ Stopcock
Buerkle™ Blue Polypropylene Hose Nozzle is a water tight accessory for use with Buerkle™ Stopcock.
135.40 DKK
Specifications
Type | Hose Nozzle |
---|---|
Description | Blue |
Material | Polypropylene |
For Use With (Equipment) | StopCock Discharge Cock |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | ||||||
10188952
|
Buerkle™
0525-1308 |
8 mm |
135.40 DKK
Each |
Estimated Shipment: 05-06-2025
Log in to see stock. |
||||||
10033732
|
Buerkle™
0525-1312 |
12 mm |
135.40 DKK
Each |
Estimated Shipment: 05-06-2025
Log in to see stock. |
||||||
Description
- Water tight
- Easy to operate
- For use with Buerkle™ Stockcock
Specifications
Hose Nozzle | |
Blue | |
Polypropylene | |
StopCock Discharge Cock |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ Polypropylene Hose Nozzle for Buerkle™ Stopcock