Learn More
SI Analytics™ BlueLine pH Combination Electrode with Cylindrical Membrane
Ensure an accurate and fast measurement with precision manufacturing and high quality material. SI Analytics™ BlueLine pH Combination Electrode with Cylindrical Membrane features a gel electrolyte and plastic shaft for general use.
Brand: SI Analytics™ 285129233
Description
- Available in a variety of connection types
- For general use
- 120mm shaft length
- Type A glass cylindrical membrane

Specifications
DIN | |
Plastic | |
Combination pH Electrode | |
Cylinder | |
-5°C to +100°C | |
12 mm |
Fiber Diaphragm | |
0 to 14 | |
Ag/AgCl | |
Blueline 23 PH | |
120 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.