missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BMP61 Label Printer Kit EU with Workstation PWID Suite

The rugged, thermal transfer BMP61 Label Printer can print sleeves, self-laminating labels, raised profile labels, tags and other identification solutions in a vast range of sizes.

Brand:  Brady™ 198635

Product Code. 16489719

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

Rugged and reliable, the drop-tested BMP™61 Label Printer is equipped with molded rubber bumpers for extra protection.

  • Fast printing speed
  • Handles die-cut, continuous and custom labels up to 50.8 mm (also in bulk format)
  • Large color touchscreen with indicators allows for easy checking to see which label is installed and how many labels you have left
  • Read spreadsheets directly from external USB-memory and integrate the data into labels ready for printing
  • Wi-Fi version available
  • Compatible with mobile apps- create or load label templates with your smartphone and send them to your printer
  • QWERTY EU keyboard
  • Comes with Brady™ Workstation PWID Suite
Specifications

Specifications

Color LCD
4 in.
13 in.
4 in.
Not Autoclavable
Monochrome
Bulgarian, Croatian, Czech, Danish, Dutch, English, Estonian, Finnish, French, German, Hungarian, Italian, Norwegian, Polish, Portuguese, Romanian, Russian, Slovakian, Slovenian, Spanish, Swedish, Turkish
BMP61
300 dpi
5°C to 49°C
1.4 kg
2 Year
Thermal Transfer
107 mm
328 mm
106.4 mm
Non-sterile
Printer, USB Cable, Quick Start Guide, Battery Pack, AC Adapter, CD with Driver, Product CD, Brady™ Workstation Product & Wire Identification Suite, Roll of PTL-19-423, M61-R6010 Ribbon
512 MB RAM, 256 MB Flash
33.8 mm/s
USB
3 lb.
Circuit Board and Electrical Labeling, General Identification, Safety Identification
110/240 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers