missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ Ground Joint Tube Fittings, PTFE
Connect tubes or tubing to vessels with ground joint. BOLA fittings are ideal for inserting and fixing probes, thermometers, dip tubes or cables.
274.00 DKK - 347.00 DKK
Specifications
Autoclavable | Autoclavable |
---|---|
Material | PTFE |
For Use With (Application) | Connecting tubes or tubing to vessels with ground joint |
Min. Operating Temperature (Metric) | -200°C |
Resistance Properties | Universal Chemical Resistacne |
Product Code | Brand | Tubing Size | Thread Size | Description | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Thread Size | Description | Price | Quantity & Availability | ||||
10659791
|
Bohlender™
H1001-12 |
10mm O.D., 8.5mm I.D. | M 18 x 2 | Ground Joint NS 29/32 |
336.00 DKK
Each |
Estimated Shipment: 12-02-2025
Log in to see stock. |
||||
10013291
|
Bohlender™
H1001-10 |
6mm O.D., 5mm I.D. | M 14 x 2 | Ground Joint NS 29/32 |
347.00 DKK
Each |
Estimated Shipment: 21-02-2025
Log in to see stock. |
||||
10349231
|
Bohlender™
H1001-04 |
6mm O.D., 5mm I.D. | M 14 x 2 | Ground Joint NS 14/23 |
274.00 DKK
Each |
Estimated Shipment: 12-02-2025
Log in to see stock. |
||||
Description
- Fitting made of PTFE
- For transition from ground joints to metric threads for connecting hard-walled tubing (ex. PTFE, PFA or FEP)
- Nuts made of glass-fibre reinforced PTFE
- Body with rings and knurled grip for opening
- Product is only exposed to PTFE
Compliance
FDA
Specifications
Autoclavable | |
Connecting tubes or tubing to vessels with ground joint | |
Universal Chemical Resistacne | |
Ground Joint Tube Fitting |
PTFE | |
-200°C | |
250°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bohlender™ BOLA™ Ground Joint Tube Fittings, PTFE