missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ Temperature Probes K and SMP-Connector

Temperature Probes K and SMP-Connector with pointed tip and SMP connector.

Brand:  Bohlender™ P1860-25

 View more versions of this product

Product Code. 17107574

  • 1305.00 DKK / Each
Estimated Shipment: 06-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Thermocouple K (Ni Cr + Ni) in a PTFE-encapsulated stainless steel tube
  • Temperature probe with pointed tip
  • Collar ring diameter: 12 mm
  • With green PFA-coated cable (length: 1.5 m) and SMP-connector
  • Typical response times: T 50: ca. 25 s, T 90: ca. 59 s
Specifications

Specifications

Stainless Steel
20 in.
500 mm (560 mm Overall)
8 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Bohlender™ BOLA™ Temperature Probes K and SMP-Connector > Temperature Probes K and SMP-Connector; Material: Stainless Steel; Length (Metric): 500 mm (560 mm Overall); Diameter (Metric) Process Tube: 8 mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.