missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Boron solution for ICP 10g/L H2O matrix, Fisher chemical™
Click to view available options
Quantity:
100 mL
500 mL
Packaging:
Bottle
Specifications
Concentration | 10±0.02g/L |
Packaging | Bottle |
Quantity | 100 mL |
Type | Mass Spectrometry Standard |
Analyte or Component Names | B |
Solvent or Matrix | H2O |
Safety and Handling
Product Identifier
- Single-element Standard Solution for ICP. Boron (B) 10000mg/l in water
- Danger
- Reproductive toxicity Category 1B
- H360-May damage fertility or the unborn child.
- P201-Obtain special instructions before use.
- P202-Do not handle until all safety precautions have been read and understood.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P308+P313-IF exposed or concerned: Get medical advice/attention.
- P405-Store locked up.
- P501-Dispose of contents/container to .
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'