missing translation for 'onlineSavingsMsg'
Learn More

Kimble Chase™ Borosilicate Glass Chromatography Column with Fritted Disc and PTFE Stopcock Plug

Gravity chromatography column manufactured from medium wall tubing with 821000 PTFE stopcock

Brand:  Kimble Chase™ 420540-0660

 View more versions of this product

Product Code. 11837433

  • 6070.00 DKK / Each
Estimated Shipment: 10-10-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • 40-60 micron porosity glass frit at the lower end to act as a support for column packing material
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Ion exchange chromatography
64 mm
Type I
600 mm
With fritted disc and PTFE stopcock plug
1 Each
Chromatography Column
1929 mL
Borosilicate Glass
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Kimble Chase™ Borosilicate Glass Chromatography Column with Fritted Disc and PTFE Stopcock Plug > Column Capacity: 1929mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.