missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Borosilicate Glass Squat Form Beaker With Spout
Click to view available options
Capacity (Metric):
25 mL
Description
Fisherbrand™ borosilicate glass beakers. Squat form with spout and graduations. ISO 3819 DIN 12331.
Specifications
Specifications
Color | Translucent |
Diameter (Metric) Outer | 34 mm |
Capacity (Metric) | 25 mL |
Material | Borosilicate Glass |
Height (Metric) | 50 mm |
Includes | Spout |
Quantity | 10 Pk. |
Type | Beaker |
Graduated | Yes |
Certifications/Compliance | ISO 3819, DIN 12331 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction