missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ LabelMark™ 5 Labeling Software and Labels
Ideal for identification applications in the telecommunication and electrical markets
Brand: Brady™ 018607
Includes: Common barcode symbologies and the ability to import graphics.
Description
- Line mode provides fixed spacing for quick and easy label design
- Wire-marking mode repeats legend down the length of the label for wire marking applications
- Command Multiplier repeats commands for tasks such as copying, insertion, or deletion
- Serialization feature allows simplified serializations with prefix and suffix or advanced complex serialization with custom strings
- Flip Flop allows user to transpose text on a label from right to left and top to bottom
- Easy to import data formats other than ASCII
- Windows™ XP™ or higher
- LabelMark Add-In applications support only 32 bit versions of Microsoft Office.
- 1 GHz processor
- 512MB of RAM
- 500MB of available hard drive space
- DVD-ROM drive
- Ultra Aggressive
- White Polyester
Specifications
2002/95/EC RoHS, CSA, UL | |
Rubber, Permanent | |
Gloss | |
Polyester | |
Asset tracking, Barcoding, Component ID, Equipment ID, General purpose ID, Panel ID, Rating plates, Voice or data ID | |
Common barcode symbologies and the ability to import graphics | |
250/Pk. | |
-40°C to +120°C | |
41.27 mm | |
38.10 mm | |
3.8 cm |
TLS 2200/TLS PC Link Labels | |
White | |
Label | |
Labelmark™ V3 Bar Code Label | |
BMP™71, TLS 2200™, TLS-PC Link™ | |
1 | |
Rectangle | |
0.102 mm | |
1.5 in. | |
1.5 in. |