missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Transferpette™ Single Channel Electronic Pipets
Combines comfortable design, balanced weight distribution, intuitive software and user-friendly documentation for your pipetting needs.
Brand: BRAND™ 705327
This item is not returnable.
View return policy
Description
- Functional, ergonomic housing design
- Individually adjustable finger rest
- Intuitive menu structure and comprehensively illustrated user manual
- Significantly reduced tip attachment and ejection forces using universal tip
- Corrosion-resistant piston and ejector
- Five convenient programs: pipetting, reverse pipetting, mixing, GEL-Electrophoresis, dispensing
- Ready for use: 4000 pipetting cycles with each battery charge, battery refresh function even during recharging
- Each pipette has a DE-M marking and is supplied with performance certificate
- Supplied with battery and silicone oil

Specifications
≤ ± 0.6%, 30μL | |
DIN EN ISO 8655-2 | |
Autoclavable | |
Reusable | |
Polypropylene | |
Transferpette | |
Non-sterile | |
250 to 5000 ÎĽL | |
Ergonomic | |
5.0ÎĽL | |
59°F to 104°F | |
1 Year | |
50/60 Hz |
Rechargeable NiMH | |
No | |
Red | |
Pipette Tip (5 mL) | |
1 | |
Yes | |
Singel Channel Microliter Pipette | |
LCD | |
USA/Japan AC Adapter | |
1 | |
15°C to 40°C | |
110 V/50-60 Hz |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BRAND™ Transferpette™ Single Channel Electronic Pipets > 250 to 5000 uL; With AC charger for USA/Japan
Spot an opportunity for improvement?Share a Content Correction