missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BrandTech™ Square Bottles with Screw Caps
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
Closure Material:
LDPE
Polypropylene
Material:
HDPE
LDPE
Description
- space saving square design give smaller footprint
Specifications
Specifications
Capacity | 3.38 oz., 100 mL |
Capacity (Metric) | 100 mL |
Capacity (English) | 3.38 oz. |
Material | HDPE |
Autoclavable | Not Autoclavable |
Closure Material | LDPE |
Closure Size | GL 18 |
Closure Type | Screw Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BrandTech™ Square Bottles with Screw Caps >
Spot an opportunity for improvement?Share a Content Correction