missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Erlab™ Captair™ Flex XLS 714 Series Fume Hood
Brand: Erlab™ A29D/F
This item is not returnable.
View return policy
Specifications
Fume Hood | |
Steel, Polyester | |
6.4 A | |
31.5 in. | |
540 cfm | |
41 in. | |
1041.4 mm | |
Air flow meter, flow monitor, internal lighting, sampling port, programmable timer, energy ports, chemical listing | |
90/264 V | |
71 in. |
Compact Tubular Fluorescent | |
Captair Flex | |
AFNOR NF X 15-211:2009, ANSI/ASHRAE 110-1995, BS 7258, CSA Z3 16.5, CE, NF P.92.507, EN 1822 : 1998 | |
800.1 mm | |
Used in many different industries, such as chemistry, pharmaceuticals, cosmetics, biochemistry, academics, petrochemistry, forensics, manufacturing, agro-food, hospitals, etc.. And also for diluting, proportioning, extracting, sifting, grinding, formulating, compressing, weighing and dissolving | |
1314.45 to 1520.69 mm | |
50/60 Hz | |
XLS714 | |
261 W | |
1803.4 mm |