missing translation for 'onlineSavingsMsg'
Learn More

Tenak™ Cardboard Cryoboxes

Combine Tenak™ Cardboard Cryoboxes with different grid inserts for tubes from 6 to 28.5mm in diameter. Available in many colors, the highly flexible;boxes can be used for larger laboratory containers when removing the grid.

Brand:  Tenak™ TE22235

35.53 DKK valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 11521705

  • 36.45 DKK / Each
Only null left
Estimated Shipment: 30-09-2025
Add to basket
This item is not returnable. View return policy

Description

Description

  • Cardboard
  • Temperature resistant down to -80°C
  • Ideal for ultra-low temperature storage
Specifications

Specifications

White
Square
Cryogenic Storage of Liquids
36 Pack
75 mm
4 kg
Cardboard
Cryo Box
Dividers
75 x 75 mm
75 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Tenak™ Cardboard Cryoboxes > Color: White; Height: 75mm; With 9 x 9 Dividers

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.