missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ CellXpert™ C170i, Non-Segmented Inner Door, Oxygen Control, Water and Humidity Monitoring Copper Package
CellXpert™ C170i CO2 incubator provides reliable growth conditions for more reproducible results.
Brand: Eppendorf™ 6731001821
View more versions of this product
This item is not returnable.
View return policy
Description
- Oxygen control
- Water and humidity monitoring packaging
- Copper package (chamber, shelves and water tray)
- Non-segmented inner door
- 180° HTD (standard with C170i)
Specifications
170 L | |
IR Sensor | |
EU | |
VisioNize™ touch interface | |
ZrO2 (zirconium dioxide) | |
44.5 x 53.9 x 69.2 cm (17.5 x 21.2 x 27.2 in.) | |
220 to 240 V, 50/60 Hz |
Stainless Steel | |
Yes | |
Ambient +4° to 50°C | |
Left-Sided Handle | |
2 | |
71.5 x 71.8 x 90.0 cm (28.3 x 28.1 x 35.4 in.) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction