missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Chromabond™ Florisil Glass SPE Column
1720.00 DKK - 2125.00 DKK
Specifications
Column Capacity (Metric) | 6 mL |
---|---|
Column Type | SPE |
Particle Size | 150 to 250 ÎĽm |
Type | Solid Phase Extraction Column |
Product Code | Brand | Column Capacity (Metric) | Bed Weight | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Column Capacity (Metric) | Bed Weight | Price | Quantity & Availability | |||||
10093011
|
Macherey-Nagel™
730082G |
6 mL | 1 g |
1720.00 DKK
Pack of 30 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
12786761
|
Macherey-Nagel™
730239G |
6 mL | 2 g |
2125.00 DKK
Pack of 4 |
In Stock
Log in to see stock. |
|||||
Specifications
6 mL | |
SPE | |
150 to 250 ÎĽm | |
Solid Phase Extraction Column |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Macherey-Nagel™ Chromabond™ Florisil Glass SPE Column